Buchner Funnels, Perforated Plates, Chemglass
Catalog #: 10170-348
Supplier: Chemglass
Small Business Enterprise
Specifications
- Capacity:60 ml
- Description:Buchner Funnel, Perforated Plate
- Stem O.D.:10 mm
- Stem Length:75 mm
- Fits Paper Diameter:42.5 mm
- Height Above Disc:50 mm
- Supplier No.:CG-1402-P-01
Specifications
About this item
Buchner funnels having a perforated plate rather than a fritted disc.
Funnels accept filter paper size as listed.
Customers Who Bought This Also Bought