Adjustable Sampling Tubes for Bioreactors, M10
Catalog #: 10170-320
Supplier: Chemglass
Small Business Enterprise
Specifications
- Length:232 mm
- Volume:2 - 5 L
- Description:Adjustable sampling tube
- Supplier No.:CLS-1380-21
Specifications
About this item
These sampling tubes are adjustable to permit the culture fluid to be sampled at any desired level.
Tubing is ¹/₄" OD. Stainless steel components manufactured from 316 L with an electropolished surface finish of 20Ra or better.
Customers Who Bought This Also Bought