To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Length:5"
- Description:Plastic Dressing Forceps
- Material:Plastic
- Tip Configuration:Straight
- Cat. no.:10160-136
- Supplier No.:96-2916
Specifications
About this item
Plastic Dressing Forceps are thumb forceps used for holding dressing materials such as cotton and gauze during surgical procedures, changing dressings, or packing wounds during laser surgeries
This product is straight with serrated tips and a length of 5 inches. It is non-sterile and sold in boxes of 100.