Order Entry
ContactUsLinkComponent
MaxyClear Snaplock Microcentrifuge Tube, Material: Homopolymer, Color: Clear, Nonsterile, 5ml
Axygen® Snaplock Microcentrifuge Tubes, 0.6/1.5/1.7/2.0/5.0 ml, Corning
Catalog #: CA10159-772
Supplier:  Corning
MaxyClear Snaplock Microcentrifuge Tube, Material: Homopolymer, Color: Clear, Nonsterile, 5ml
Axygen® Snaplock Microcentrifuge Tubes, 0.6/1.5/1.7/2.0/5.0 ml, Corning
Catalog #: CA10159-772
Supplier:  Corning

Specifications

  • Sterility:
    Non sterile
  • Volume:
    5 ml
  • Color:
    Clear
  • Description:
    Snapcap
  • Maximum RCF:
    14000×g
  • Supplier No.:
    MCT-500-C

Specifications

About this item

High quality PP, graduated.

MAXYMum Recovery™ tubes feature an ultra-smooth surface completely free of occlusions and cavities, virtually eliminating sample retention while improving accuracy.

  • Maxymum Recovery® microtubes with ultra-smooth surfaces prevent adhesion of proteins and nucleic acids after long periods of storage
  • Certified free from DNase, RNase and endotoxin

High quality PP, graduated.

Microtubes made from PP homopolymer for excellent sample visibility. Available in an ultra-transparent (MaxyClear) version clear or in assorted colours, with frosted writing area.

Microtubes made from PP homopolymer for excellent sample visibility. Available in an ultra-transparent (MaxyClear) version clear or in assorted colours, with frosted writing area.

Customers Who Bought This Also Bought