VWR® Tube Rocker Collection
Catalog #: 10159-756
Supplier: VWR International
cUL Listed
CSA Certified
UL Listed
Specifications
- Description:VWR® Mini Tube Rocker, Fixed Speed
- Electrical:110/240V DC via AC Adapter
- Capacity:8 Tubes, 120 mm in length
- Speed:18 rpm
Specifications
About this item
The VWR® Tube Rocker Collection features Tube Rockers available in a "Mini" size as well as an "XL" size and in Fixed Speed or a Variable Speed models.
- Low profile and small footprint
- Tube Rockers provide smooth, gentle mixing
- Available with a variety of speed settings
The Mini Tube Rockers holds 8 tubes, 120 mm long while the XL model holds up to 18 tubes, also 120 mm long. Each model is equipped with a fixed tilt angle of 35 degrees and mixes your samples simultaneously via a 110-240V power pack. The variable speed models are adjustable in 1 rpm increments from 5-25 rpm while the fixed speed model is fixed at 18 rpm's.
Certifications: 12V DC via AC Adapter carries UL/CSA and CE approvals.
Ordering information: Each unit comes with a 2-year warranty and is supplied with a 12V AC Adapter for use both internationally and domestically.
Customers Who Bought This Also Bought