Reusable Nylon Glove Liners, Wells Lamont
Catalog #: 32935-561
Supplier: Wells Lamont
Product available on GSA Advantage®
Specifications
- Ambidextrous/Hand-specific:Ambidextrous
- Glove Color:White
- Glove size:M
- Length:21.6 cm (8 1/2")
- Description:Full-Finger Liners
- Cat. no.:32935-561
- Supplier No.:M005M.WLC
Specifications
About this item
Reusable liners are constructed of high-stretch nylon for maximum comfort and superior tactile sensitivity.
- Ambidextrous
- Washable
- Full-finger and half-finger styles available
- Other applications: gowning or inspection gloves
- High-stretch nylon construction
They provide a physical barrier to protect hands from the irritating effects of overexposure to latex, vinyl, and nitrile thin-film gloves.
The ambidextrous and washable gloves are available in full-finger and half-finger styles.
They can also be used as gowning or inspection gloves.
Ordering information: Packaged in poly bags of 12 pair.
Customers Who Bought This Also Bought