Specifications
- Volume:2 ml
- Color:Natural
- Description:VWR® Soft Tissue Homogenizing Mix
- Material:Ceramic beads, 1.4 mm
- Operating temperature:–80 to 121°C (–112 to 250°F)
- Maximum RCF:20000×g
Specifications
About this item
VWR® pre-filled bead tubes offer convenience and flexibility with a range of bead beating tubes and lysing matrices to support efficient homogenization of a wide range of samples on most popular bead mill platforms.
- Polypropylene fabrication
- Pre-filled with an optimized amount of lysing matrix
- Provide efficient, consistent, and high-yield sample homogenates
These VWR® bead beating tubes are pre-filled with an optimized amount of lysing matrix to provide efficient, consistent, and high-yield sample homogenates
These 2 ml polypropylene screw cap tubes feature a skirted base and a secure O-ring. They are pre-filled with lysing matrix. Bead beating tubes are designed to withstand the high forces generated through bead milling. Certified RNase and DNase free to ensure high analyte integrity.
The VWR® 2 ml pre-filled bead tubes are compatible with the VWR® 4-Place Mini Bead Mill, Omni International Bead Ruptor 12 and Bead Ruptor 24, Next Advance Bullet Blender, Bertin Technologies Precellys 24 and Precellys Evolution, MP Biomedicals FastPrep® 24 and FastPrep® 24 5G bead mill homogenizers.