VWR® Reinforced 2 ml Bead Mill Tubes
Catalog #: 10158-556
Supplier: VWR International
Specifications
- Volume:2 ml
- Color:Natural
- Description:VWR® Reinforced Bead Mill Tubes
- Operating temperature:–80 to 121°C (–112 to 250°F)
- Maximum RCF:20000×g
Specifications
About this item
VWR® Reinforced 2 ml tubes are specially formulated for bead beating applications.
- Polypropylene construction
- Reinforced to withstand high forces
- Shatter-resistant
Each 2 ml polypropylene screw cap tube features a skirted base and secure O-ring.
Bead beating tubes are designed to withstand the high forces generated through bead milling. They are certified RNase and DNase free to ensure high analyte integrity.
VWR® Reinforced 2 ml tubes are compatible with the VWR® 4-Place Mini Bead Mill, Omni International Bead Ruptor 12 and Bead Ruptor 24, Next Advance Bullet Blender, Bertin Technologies Precellys 24 and Precellys Evolution, MP Biomedicals FastPrep® 24 and FastPrep® 24 5G bead mill homogenizers.
Certifications: RNase and DNase free.
Customers Who Bought This Also Bought