SP Bel-Art Freezer Storage Box, 144-Place, Bel-Art Products, a part of SP
Catalog #: 10154-410
Supplier: Bel-Art Products, a Part of SP
Specifications
- Dimensions:13.2L×13.2W×2.5H cm (5 1/4×5 1/4×1")
- Cat. no.:10154-410
- Supplier No.:F18837-0000
Specifications
About this item
Designed to fit in a standard 2” freezer rack, this 144-place PCR Tube Freezer Box will hold individual and/or strip 0.2 mL PCR tubes.
- Polycabonate lid and base
- Alphanumeric index
- Durable and impervious to moisture
- May be stackable
The clear polycarbonate lid and base and alpha-numeric index make it easy to identify samples within the box. Durable and impervious to moisture, this box is designed for ULT freezer storage at temperatures down to –86°C. If using flat-capped PCR tubes, two boxes may be stacked to fit together in one space in a 2” freezer storage rack.
Customers Who Bought This Also Bought