Order Entry
ContactUsLinkComponent
VWR* mini stirrer
VWR® Mini Stirrer, 120 V
Catalog #: 10153-304
Supplier:  VWR International
Product available on GSA Advantage®
VWR* mini stirrer
VWR® Mini Stirrer, 120 V
Catalog #: 10153-304
Supplier:  VWR International
Product available on GSA Advantage®

Specifications

  • Description:
    VWR® Mini Stirrer
  • Shipping weight:
    1.8 kg (4 lbs.)
  • Overall dimensions:
    20L×15.2W×12.4H cm (7.9×6×4.9")
  • Cat. no.:
    10153-304
  • Electrical:
    120 V, 50/60 Hz
  • Speed Range:
    100 - 1200 rpm
  • Maximum Capacity:
    1000 mL

Specifications

About this item

Rugged, compact stirrers with an ergonomic design are ideal for educational labs and can stir up to 1000 mL of water.

  • Rugged 5x5" aluminum top plate
  • Speed range of 100 to 1200rpm
  • Built-in support rod holder
  • Five-Year Warranty on Parts and Labor

Durable 5x5" cast aluminum top plate will not chip or crack

The Auto Stirrers are ideal for applications that require repeatable results. These compact, powerful stirrers automatically start when a vessel is placed on the aluminum top plate (minimum weight of approximately 50 grams [1.75 oz.]). When the vessel is removed the stirring stops, but the speed setting remains unchanged. Units save power and provide an extra measure of safety by running only when needed. Optional support plate allows stirrer to be mounted to lab frames or ring stands.

Powerful motor and magnet deliver reliable and consistent stirring. The built-in support rod holder with locking knob accepts an optional support rod and clamp kit. Kit includes 45.7 cm (18”) support rod, thermometer extension clamp, three-prong medium swivel clamp, and hook connector. Optional support plate allows hot plate to be mounted to lab frames or ring stands.

Certifications: TUV listed. CE marked. RoHS certified.
Ordering information: The 120V units include a 183 cm (72"), 3-wire cord and plug. All units include a five-year limited warranty on parts and labor.
Customers Who Bought This Also Bought