VWR® Heavy-Duty Utility Wire Carts
Catalog #: CA89410-086
Supplier: VWR International
Specifications
- Length:36"
- Width:18"
- Description:Two-Shelf Cart
- Cat. no.:CA89410-086
- Shipping Weight:40 lbs.
- Load Capacity:1200 lbs.
Specifications
About this item
Heavy-duty utility wire carts feature bright chrome-plated wire shelves and corner posts with integrated handles.
- Shelves Have Truss-Reinforced Edges for Exceptional Durability
- Shelf Adjustability
- Carts Can Support up to 544 kg (1200 lb.) When Weight Is Evenly Distributed
Posts also feature groove rings in 2.5 cm (1" ) increments for shelf adjustability.
The carts have an overall height of 99.1 cm (39").
Ordering information: This cart is supplied with two or three shelves, two inverted U-frame leg/handle assemblies, and four 12.7 cm (5") swivel casters.
Customers Who Bought This Also Bought