Cardboard Storage Boxes, Globe Scientific
Catalog #: 10147-814
Supplier: Globe Scientific
Specifications
- Color:White
- Description:49 Place (7 x 7) Storage Boxes
- Cat. no.:10147-814
- For Use With:For 15 mL Centrifuge Tubes
- Supplier No.:3098
Specifications
About this item
These cardboard storage boxes are designed for the compact storage of sample tubes, cryogenic vials, and centrifuge tubes in a temperature range of –196 to 121°C.
- Liquid-resistant coating
- Designed for use in refrigerators and cryogenic freezer systems
- Drainage holes eliminate excess liquid and reduce moisture build-up
- Numbered grid on the inside bottom of each box aids in sample identification
Ordering information: Assorted colors are available for special order.
Delivery: Supplied complete with dividers.
Customers Who Bought This Also Bought