Specifications
- Dimensions:8.1D x 5.3H cm (3.2 x 2.1")
- Volume:100 ml
- Description:Sentino® Filter Funnels
- Material:PP
- Supplier No.:4870
Specifications
About this item
The Sentino® filter funnel and adapter are designed with a press-fit seal, membrane guides and forceps access point allowing for simple set-up and membrane removal. This will speed up the process time in the laboratory.
- Easy placement
- Risk reduction
- Regulatory compliance
- Allows easy and accurate sample measurement
- Available in 100 and 250 ml capacity to accommodate a variety of sample sizes
- Inert polypropylene construction to preserve the integrity of the sample
- Base adapts for use with Sentino® microbiology pump or standard manifold
Easy to use, disposable funnels for microbiological monitoring of aqueous solutions.
The Sentino® filter funnel and Pall membranes reduces the risk of a contamination event as compared to reusable funnels. The filter funnels are pre-sterilised via gamma sterilisation eliminating the need for autoclaving or any other cleaning/sanitising techniques. This will save time and money by eliminating the need to investigate contamination events resulting from the reusable devices. Membrane filtration is the method of choice for microbial monitoring of aqueous solutions as specified in 'Standard Methods for the Examination of Water and Wastewater' and Pharmacopoeias worldwide. The funnels are marked in three increments (20 ml, 50 ml and 100 ml) and are marked in four increments (50 ml, 100 ml, 200 ml and 250 ml) for higher visibility.