KIMAX® Specific Gravity Bottles, Pycnometer, DWK Life Sciences
Catalog #: 10146-726
Supplier: DWK LIFE SCIENCES S. DE R.L. DE MX
Specifications
- Capacity:10 ml
- Dimensions:H168 mm
- Cat. no.:10146-726
- Supplier No.:15123N-10
Specifications
About this item
Pycnometer bottles are provided with non-mercury, red-spirit filled thermometers for facilities that are designated mercury-free.
Bottles are designed with a special, medium length [ST] 10/18 joint and are retested for accuracy within ±0.2 °C. Cap for side tube is medium length [ST] 5/12 and has a small vent near the top. Body is conical for maximum stability and capacity is within 10 percent of nominal shown on the flask. Each flask body is numbered for ready identification. The 50 mL size is indicated in the determination of the specific gravity of pigments (ASTM D153).
Customers Who Bought This Also Bought