Order Entry
ContactUsLinkComponent
EcoSense Optical DO and Temperature Field Probe, 10M Cable Kit
EcoSense ODO200 Optical DO and Temperature Meters, YSI
Catalog #: 10146-170
Supplier:  YSI
EcoSense Optical DO and Temperature Field Probe, 10M Cable Kit
EcoSense ODO200 Optical DO and Temperature Meters, YSI
Catalog #: 10146-170
Supplier:  YSI

Specifications

  • Memory:
    50 data set reviewable memory
  • Description:
    EcoSense Kit; ODO200 Optical DO Instrument, 10-meter Cable and Field Probe, and hard-sided Carrying Case, Grey
  • Operating temperature range:
    0.0 to 50.0°C (32.0 to 122.0°F)
  • Temperature accuracy:
    ±0.3 °C (±0.6 °F)
  • Temperature resolution:
    0.1°C (0.2°F)
  • Temperature range:
    0 to +50°C (32 to 122°F)
  • Battery life:
    100 hours in manual mode; low battery indicator
  • DO range:
    0 to 20 mg/L
  • DO resolution:
    0.01 mg/L
    1 or 0.1% air saturation
  • DO saturation:
    0 to 200%
  • DO accuracy:
    ±1.5% of reading or ±0.15 mg/L; whichever is greater
    ±1.5% of reading or ±1.5%; whichever is greater (% air)
  • Dimensions:
    78W x 184L mm (3.1 x 7.25")
  • Weight:
    272 g (0.6 lb.) with battery
  • Operating humidity range:
    up to 95%, RH
  • Cat. no.:
    10146-170
  • Supplier No.:
    606305

Specifications

About this item

The ODO200 is designed for quick, accurate results in an economical platform. The ability to measure DO optically along with temperature, in a simple, compact handheld allows the instrument to be used across multiple application sampling strategies in the field.

The ODO200 is designed for quick, accurate results in an economical platform. The ability to measure DO optically along with temperature, in a simple, compact handheld allows the instrument to be used across multiple application sampling strategies in the field. With a one-year instrument, probe and sensor cap warranty, waterproof case and ease-of-use, the EcoSense ODO200 will fit your needs. Optical benefits include no stirring requirement; no warm-up time; 1-, 4- and 10-meter durable field cables available; no electrolyte solutions; no electrode maintenance; no membranes; no interferences from gases such as hydrogen sulfide.

  • Automatic temperature compensation
  • 1-year instrument, cable and sensor cap warranty
  • 1-, 4- and 10-meter durable field cables available
  • Manual input for salinity and pressure compensation: 0.0 to 40.0 ppt (manual input)/ 500 to 1125 millibar (manual input)
  • Low battery indicator with 100 hour battery life
  • Replaceable optical sensor cap (12-18 month life)
  • Auto shutoff function after 30 minutes of inactivity
  • 50 data set reviewable memory
  • IP67 waterproof rating

With a one-year instrument, probe and sensor cap warranty, waterproof case and ease-of-use, the EcoSense ODO200 will fit your needs. Optical benefits include no stirring requirement; no warm-up time; 1-, 4- and 10-meter durable field cables available; no electrolyte solutions; no electrode maintenance; no membranes; no interferences from gases such as hydrogen sulfide.

With a one-year instrument, probe and sensor cap warranty, waterproof case and ease-of-use, the EcoSense ODO200 will fit your needs. Optical benefits include no stirring requirement; no warm-up time; 1-, 4- and 10-meter durable field cables available; no electrolyte solutions; no electrode maintenance; no membranes; no interferences from gases such as hydrogen sulfide.

The ODO200 simultaneously measures dissolved oxygen, using optical technology, and temperature. Accurate, economical, handheld dissolved oxygen measurements using optical technology.

Certifications: CE compliance. IP-67 Waterproof Rating. RoHS. WEEE.
Ordering information: One 9 volt battery included. 1-year warranty.
Customers Who Bought This Also Bought