VWR® Ice Buckets with Lids
Catalog #: 10146-290
Supplier: VWR International
Specifications
- Capacity:2.5 L (0.7 gal.)
- Width:338 mm (13.3")
- Color:Black
- Height:120 mm (4.7")
- Cat. no.:10146-290
- Depth:285 mm (11")
Specifications
About this item
VWR® Ice Buckets with Lids are manufactured from polyurethane foam to ensure good insulating properties.
- Polyurethane foam construction
- pouring lip for easy draining
- Lids can be stacked beneath buckets
The Ice Buckets are suitable for use with Dry-Ice with Isopropyl Alcohol, Water-Ice with salt slurry, or liquid nitrogen. The operating temperature range is -76 to 70°C (-104 to 158°F). All buckets feature a pouring lip for easy draining. The lids, which are unbreakable in normal use, help to reduce evaporation levels. Lids can also be stacked below buckets for convenient, space-saving storage.
Customers Who Bought This Also Bought