Specifications
- Cap Type:Plug Seal
- Description:U-Shape Cell Culture Flask, 75 cm² surface area, sterile
- Environmentally Preferable:Low Manufacturing Impact
- Environmental certification:RECs, ISO 14001 - Oneonta
- Cat. no.:10144-834
- Treatment:Tissue culture treated
- Supplier No.:430720U
Specifications
About this item
Corning's enhanced T-75 Flask features a U-shaped design, which improves usability while maintaining the same environment for cell growth as previous designs
- Non pyrogenic
- Sterile
The U-shaped T-75 flask includes design advances, such as rounded shoulders, which allows for an easier grip and for better access when removing or tightening the cap. The new ergonomic shape also provides the option to use a larger pipet – up to 50 mL – for maximum flexibility, reduces the number of corners and improve cell scraping. Although the enhanced Corning T-75 flask incorporates a number of helpful design improvements, it continues to have the same excellent environment for cell growth and high-quality manufacturing you have come to expect and rely upon from Corning cell culture products.