Order Entry
ContactUsLinkComponent
MICROPLATE MICROCENTRIFUGE
VWR® Plate Centrifuge
Catalog #: 10144-214
Supplier:  VWR International
MICROPLATE MICROCENTRIFUGE
VWR® Plate Centrifuge
Catalog #: 10144-214
Supplier:  VWR International

Specifications

  • Max. capacity:
    2×2 PCR plates, 2×microtiter plates, 24×0.2 ml PCR strips
  • Description:
    VWR® Plate centrifuge
  • Max. RCF:
    850×g
  • Max. speed:
    2500 rpm
  • Dimensions:
    11.4×14×5.5"
  • Timer:
    1 - 10 min.
  • Weight:
    3.6 kg (8 lbs.)
  • Cat. no.:
    10144-214
  • Electrical:
    100 - 120 VAC, 50/60 Hz

Specifications

About this item

Spins at 2500 rpm/ 850xg, to quickly spin down droplets and condensation in PCR plates.

  • Easy access rotor includes two plate carriers
  • Unique swing-out rotor design prevents sample spillage
  • Less than half the size of traditional centrifuges

Accepts all popular PCR plates: skirted, half-skirted and non-skirted. Gray color.

Certifications: CE marked.
Ordering information: Supplied with adapter for non-skirted plates.
Customers Who Bought This Also Bought