Precellys® CK28 Lysing Kit, Hard Tissue Homogenizing, Bertin
Catalog #: 10144-516
Supplier: BERTIN CORP
Specifications
- Volume:2 ml
- Description:CK28-R Hard Tissue Homogenizing Kit, 2 mL Reinforced Tubes with Screw Cap and Skirt
- Size:20 to 200 mg tissue or 200 µL to 1.6 mL
- Tube Material:Reinforced PP co-polymer
- Certification:Dnase/Rnase free
- No. of Tubes:50 (prefilled)
- Supplier No.:KT039611007.2
Specifications
About this item
CK28 is made with inert 2.8 ceramic (zirconium oxide) beads.
- Autoclavable
- Usable with Precellys®24, Precellys® Evolution and Minilys® homogenizers
It designed for hard tissue homogenization like ear, lung, heart, spleen, tail, artery, arabidopsis, leaves and more.
Customers Who Bought This Also Bought