VWR® Unisex Technology Lab Coat, Reusable
Catalog #: 10141-372
Supplier: VWR International
Specifications
- Clothing Size:XS
- Garment application:Laboratory
- Gender:Unisex
- Sleeve or leg length:Long
- Closure type:Press studs / snaps
- Color:White
- Fabric:80% Polyester/20% Cotton blend
- Cat. no.:10141-372
- Chest Size:30 - 32"
Specifications
About this item
Unisex Technology lab coats are designed for use in research environments, quality-control laboratories, and industrial areas.
- Plain front with no embroidery
- Industrial and washable
- Durable
- Comfortable
- Poly/cotton fabric (80/20 blend)
- Available in white and navy blue
The coats feature knit cuffs and a headphone port in the pocket.
Additionally, the coats have side vents for easy access to pant pockets. The overall length is 99 cm (39").
Lab coats are manufactured from durable and comfortable poly/cotton fabric (80/20 blend) for long-term wear. These industrial, washable garments feature a quick-release five-snap front, one breast pocket with a pencil slot, and two oversized hip pockets large enough for a mini-tablet.
The navy blue coats feature a lapel collar with an additional snap on the collar.
Ordering information: Sizes 4X Large and 5X Large are also available for special order. Contact your Avantor sales representative for more information.
Delivery: Please allow up to four weeks for delivery.
Customers Who Bought This Also Bought