VWR® Women's Lab Coat, Reusable
Catalog #: 10141-320
Supplier: VWR International
Specifications
- Clothing Size:L
- Garment application:Laboratory
- Gender:For ladies
- Sleeve or leg length:Long
- Closure type:Buttons
- Color:White
- Fabric:Poly/cotton (80/20 blend)
- Cat. no.:10141-320
- Chest Size:42 - 44"
Specifications
About this item
Fashionable lab coats for women feature a tapered back panel with a half belt
- Tapered back panel with half belt
- Plain front, no embroidery
- Industrial launderable
- Durable and comfortable
- Poly/cotton fabric (80/20 blend)
These industrial launderable garments feature a quick-release five-snap front, one breast pocket with a pencil slot, and two hip pockets. Additionally, there are side vents for easy pants pocket access, and adjustable snap cuffs. Overall length is 91.4cm (36"). Available in white only.
Lab coats are manufactured from durable and comfortable poly/cotton (80/20 blend) fabric for long-term wear.
Ordering information: Sizes 3X-Large, 4X-Large, and 5X-Large are also available for special order. Contact your Avantor sales representative for more information. Please allow up to four weeks for delivery.
Customers Who Bought This Also Bought