VWR® Men's Lab Coat, Reusable
Catalog #: 10141-306
Supplier: VWR International
Specifications
- Clothing Size:XL
- Garment application:Laboratory
- Garment fit:Regular
- Gender:For men
- Sleeve or leg length:Long
- Closure type:Press studs / snaps
- Color:White
- Fabric:Polyester/cotton (80/20 blend) fabric
- Cat. no.:10141-306
- Chest Size:46 - 48"
Specifications
About this item
Classic white lab coats for men are manufactured from durable and comfortable poly/cotton (80/20 blend) fabric for long-term wear
- Durable, comfortable poly/cotton (80/20 blend) fabric
- Plain front, no embroidery
- Industrial launderable
Overall length is 99cm (39"). Available in white only.
These industrial launderable garments feature a quick-release five-snap front, one breast pocket with a pencil slot, and two oversized hip pockets (large enough for a mini-tablet). Additionally, there are side vents for easy pants pocket access.
Ordering information: Sizes XX-Small, X-Small, 4X-Large, and 5X-Large are also available for special order. Contact your Avantor sales representative for more information. Please allow up to four weeks for delivery.
Customers Who Bought This Also Bought