NOVA-TECH™ 56 Non-Woven Light Weight Cleanroom Wipes, High-Tech Conversions
Catalog #: 10135-762
Supplier: High-Tech Conversions
Small Business Enterprise
Specifications
- Dimensions:30 x 30 cm (12 x 12")
- Color:White
- Material:Non-Woven Polycellulose
- Basis weight:56 g/m²
- Cat. no.:10135-762
- Packaging:150/Bag
- Supplier No.:NT56-1212
Specifications
About this item
NOVA-TECH ™ 56 light weight wipes are an especially effective wipe. They are tough, abrasion resistant, absorbent, and virtually free of particle generation.
- Lint-free
- Cleanroom class 100 (ISO Class 5)
- Light weight
- Non-woven
- Abrasion resistant
- Absorbant
These wipes are comprised of a synergistic blend of virgin polyester and cellulose that is hydroentangled into a uniform, super-tough fabric. These unique features give NOVA-TECH™ 56 light weight wipes a high degree of absorbency and effectiveness during the process of general wiping. Wipes made with this fabric are converted in a class 100 cleanroom.
Ordering information: Wipes are packaged either 500, 350, 150 or 75 per bag with 10 bags per case.
Customers Who Bought This Also Bought