Order Entry
ContactUsLinkComponent
Wrap Sterile KG One-step KC200, 18x18 KG, ONE-STEP, 480 units per case
Kimberly-Clark™ KC100 and KC200 Kimguard™ ONE-STEP™ Sterilization Wraps, Kimberly-Clark Professional
Catalog #: CA89219-252
Supplier:  Kimberly-Clark
Kimberly-Clark™ KC100 and KC200 Kimguard™ ONE-STEP™ Sterilization Wraps, Kimberly-Clark Professional
Catalog #: CA89219-252
Supplier:  Kimberly-Clark

Specifications

  • Dimensions:
    45.7W×45.7L cm (18×18)"
  • Color:
    Blue
  • Description:
    KC200
  • Supplier No.:
    62018

Specifications

About this item

Kimberly-Clark™ Kimguard™ One-Step™ Sterilization Wraps are available in six grades, from KC100 to KC600, to meet a full range of applications. The higher the number, the stronger the wrap.

  • Fast, easy way to ensure that instrument sterility is uncompromised
  • Two layers of wrap, thermally sealed along the sides
  • Delivers the protection of double-wrapping in a single step, in half the time it takes to wrap or open packages using sequential double wrapping
  • Microbial barrier protection with patented Powerguard™ technology
  • Made in USA
  • Pre-Vacuum Steam and Ethylene Oxide (EO) compatible
  • Flame resistant: Meets NFPA Class 1

Kimguard™ One-Step™ sterilization wraps are ideally suited to package linen towels, packs, and gowns, light basin sets, and single instruments for sterilization. The low-lint fabric delivers barrier and strength properties that help prevent contamination after sterilization. Steam naturally latex-free. Nonsterile. Multiple sizes available.

Choosing is easy; the higher the strength number, the stronger the wrap. Wraps are made from two layers, thermally sealed along the sides. They deliver the protection of double wrap in a single step, and offer the ability to wrap or open packaging in half the time it takes when using sequential double wrapping. Ideally suited to package linen towels, packs, and gowns, light basin sets, and single instruments for sterilization. The low-lint fabric delivers barrier and strength properties that help prevent contamination after sterilization. Steam and EO compatible. Naturally latex free. Nonsterile. Multiple sizes available.

Certifications: Meets NFPA Class 1 for Flame Resistance.
Ordering information: Case count is per application.
Customers Who Bought This Also Bought