NOVA-TECH™ Lint Free Nonwoven Cleanroom Wipes, High-Tech Conversions
Catalog #: 10129-548
Supplier: High-Tech Conversions
Small Business Enterprise
Specifications
- Dimensions:23×23 cm (9×9")
- Color:White
- Material:Non-woven Poly-cellulose
- Thickness:0.30; ±0.02 mm
- Ion concentration range:Potassium <0.0080 mg/g
Sodium <0.0400 mg/g
Chloride <0.0500 mg/g - Particle generation (>=0,5 µm) - biaxial shake:<12 × 10³/cm²
- Basis weight:68; ±3 g/m²
- Particle shedding (Helmke Drum):<500 counts/pc/cfm (≥0.3 µm)
- Absorbency rate:0.8 s
- Supplier No.:NT10-99
Specifications
About this item
NOVA-TECH™ Lint Free Wipes are a popular general purpose non-woven wipe comprised of blended cellulose and polyester. They are tough, abrasion resistant, absorbent, and virtually free of particle generation.
- Perfect for use in class 1000 cleanroom or higher
- Absorbent
- Strong, ideal for general wiping
The synergistic blend of virgin polyester and cellulose is hydro-entangled into a uniform, super-tough fabric. These features give NOVA-TECH™ Lint Free Wipes a high degree of absorbency and effectiveness during the process of general wiping. Wipes made with this fabric are converted in a class 100 cleanroom.
Ordering information: Wipes are packaged 330 wipes per bag, with 18 pags per case.
Customers Who Bought This Also Bought