To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Description:MEM-NEAA, 100X
- Size:100 mL
- Storage conditions:2°C to 8°C
- Sterility:Sterile Filtered
- Shipping conditions:Ambient temperature
- Test description:Endotoxin and Performance tested
- Storage:2 to 8° C
- Shelf Life:24 months
- Supplier No.:116-078-721EA
Specifications
About this item
MEM NEAA contains the same non-essential amino acids found in the standard MEM, at a strength of 100. MEM NEAA 100X can be used to enhance cell growth and prolong the viability of cells in culture. MEM NEAA 100X is commonly used as a supplement to minimal basal medium, and does not dilute the components already in the cell culture medium.
- 100X of Non-essential amino acids
MEM NEAA 100X is useful for supplementing cell culture medium to maintain cell culture growth and study cellular protein metabolism, and optimizes performance in the in vitro hematopoietic differentiation of mouse embryonic stem cells.
Sterile Filtered
Harmonization Code: 3822.00.5090
ECCN: EAR99