To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Description:Medium 199 (E-199) without L-Glutamine
- Size:500 ml
- Sterility:Sterile filtered
- Shipping conditions:Ambient temperature
- Osmolality:290 ±5% mOsm/Kg H₂0
- Shelf Life:24 months
- Supplier No.:112-022-101
Specifications
About this item
E199 or Medium 199 with Earle’s Salt is one of the best known media in the history of cell culture. Morgan, Morton and Parker’s Medium 199 was the first really successful attempt to develop a totally defined medium. Medium 199 was originally developed for nutritional studies of chick embryo fibroblasts.
- With Phenol Red
- Without L-glutamine, Hepes
E199 has been used for many different types of cells, especially non-transformed cells, and proved particularly useful in polio vaccine production and other virology applications such as vaccine production and in vitro cultivation of primary explants of mouse pancreatic epithelium, and rat lens tissues. QBI offers a variety of E-199 Medium modifications for a range of cell culture applications.
Sterile Filtered
Osmolality: 290±5%mOsm/Kg H20
Harmonization Code: 3821.00.0000
ECCN: EAR99
Because DMEM: F-12 has no lipids proteins and growth factors, DMEM: F-12 may require10% FBS supplementation. Requires 5-10% CO2 environment to maintain physiological pH.
Morgan, Morton and Parker's Medium 199 was the first really successful attempt to develop a totally defined medium. Medium 199 was originally developed for nutritional studies of chick embryo fibroblasts.