To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Packaging:Tube
- Description:Latex exquivalent #5
- Size:16×100 mm
- Storage temperature:2...30 °C
- Fill Volume:8 ml
- Supplier No.:ML5
Specifications
About this item
The McFarland Latex Standards are prepared from suspensions of uniform latex particles with similar absorbance values as the original barium sulfate standards.
The stability of McFarland Latex Standards allows for a significantly longer shelf-life than the original barium sulfate standards due to reduced light sensitivity.
Latex Equivalent ML05, #1, #2, #3, #4, #5, #6, #7, and #8 sold separately.
Latex Equivalent ML05, #1, #2, #3, #4, #5, #6, #7, and #8 sold separately.