To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Packaging:2 mL Vial
- Size:0.5 mL
- Storage temperature:<–10°C
- Supplier No.:Z202
Specifications
About this item
The ready-to-use Coagulase Cryo is used to differentiate Staphylococcus species based on the ability to produce coagulase
No addition of water, no mixing, no measuring required! It contains rabbit plasma, and is used to test for the production of free coagulase. The tube coagulase test is used to identify pathogenic staphylococci. The Staphylococcus species that are capable of producing coagulase include S. aureus (potentially pathogenic in humans and animals) and the animal isolates S. intermedius and S. hyicus. In the past, coagulase testing involved the reconstitution of dehydrated coagulase plasma with sterile water. After reconstitution, aliquots of 0.5 mls were aseptically transferred to sterile tubes for testing. With the Coagulase Cryo, the work is already done for you! Simply thaw the plastic vial to room temperature, inoculate, and observe for coagulation. Storage is in a standard freezer.