To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Packaging:Plate
- Size:15 x 100 mm
- Storage temperature:2-8°C
- Volume:18 ml
- Supplier No.:G305
Specifications
About this item
A selective and differential medium recommended for the isolation of enterohemorrhagic E.coli O157 from food and environmental sources
Chromogenic substances in the media facilitate detection by colony color. Not for human diagnostic use.