VWR® Graduated Cylinders, Calibrated To Deliver, Class A, Serialized
Catalog #: 10124-380
Supplier: VWR International
Specifications
- Capacity:1000 ml
- Graduation Interval:10 mL
- Tolerance:3 ml
Specifications
About this item
Class A volumetric glassware provides the highest degree of accuracy.
- Made from borosilicate 3.3 expansion glass
- Cylinders are serialized
All Class A volumetric glassware is actually glass; volumetric plasticware is not eligible for Class A status.
Certification: Individual
Ordering information: Cylinders come with individual certificate of compliance.
Customers Who Bought This Also Bought