VWR® Volumetric Flask, Clear Glass, Class A, Serialized, with Penny Head Glass Stopper
Catalog #: 10124-374
Supplier: VWR International
Specifications
- Capacity:4000 ml
- Cat. no.:10124-374
- Stopper No.:38
- Stopper Type:Glass pennyhead
- Certification:Individual
- Tolerance:1.0 ml
Specifications
About this item
Made from borosilicate 3.3 expansion glass.
- Borosilicate glass construction
- Individually serialized
- Glass penny head stopper
Flasks are serialized and supplied with glass penny head stopper.
Customers Who Bought This Also Bought