VWR® Volumetric Pipettes, Class A, Serialized, Color-Coded
Catalog #: 10124-364
Supplier: VWR International
Specifications
- Capacity:75 ml
- Description:With individual certificate
- Cat. no.:10124-364
- Tolerance:0.08 ml
- Band Color:Green
Specifications
About this item
Made from Borosilicate 33 expansion glass, these pipettes are calibrated to deliver (TD) at 20 °C as per ASTM E969 standard.
- Borosilicate glass fabrication
- Color-coded for easy sorting
- Individually serialized
Color-coded according to ASTM E1273 for easy sorting and selection. All pipettes come with an individual certificate of compliance. A unique three-digit number, along with the batch number, is printed on the pipette for Quality Assurance purposes.
Customers Who Bought This Also Bought