VWR® Color-Coded Autoclavable Instrument Marking Tape
Catalog #: 10124-144
Supplier: VWR International
Specifications
- Dimensions:9 mm x 5 m
- Color:Green
- Cat. no.:10124-144
Specifications
About this item
These 9 mm x5m, vinyl, self-stick tapes color code autoclave items.
- Non-toxic
- Vinyl
- Self-stick tapes
Tapes are designed for use on items such as surgical instruments, laboratory glassware, medical waste, and more for easy identification. These tapes attach securely and safely to any clean surface and resist water, oil, and acids.
Customers Who Bought This Also Bought