VWR® Solvent Waste System
Catalog #: 10124-040
Supplier: VWR International
Specifications
- Cap Size:80 mm
- Capacity:10 L (2.64 gal.)
- Description:VWR® Solvent Waste Carboy Kit, 10L Bundle
- Environmentally Preferable:Safer Human and Environmental Health,Waste Reducing
- Material:HDPE
- Cat. no.:10124-040
Specifications
About this item
This solvent waste system is designed to be an affordable solution for HPLC liquid waste disposal.
- Activated carbon filter traps volatile organic compounds
- Prevents chemicals from being inhaled
- Closed-loop design
Each system is manufactured to safely collect waste from two HPLC machines.
This system features an activated carbon filter which traps volatile organic compounds from being released into the air. This prevents chemicals from being inhaled by lab workers and provides an easy mechanism of disposal for vapor wastes. The solvent waste system also features a closed loop design which protects against leaks and spills, improving overall lab safety.
Ordering information: Each system includes a 4L, 5L, 10L, or 20L HDPE carboy, two 83B Versatile Caps (one open top for waste collection and one closed top for safe transport), six ports for 3.2mm (1/8”) O.D. waste tubes, one port for a carbon exhaust filter, one carbon exhaust filter and plugs for unused ports. Replacement fittings and carbon exhaust filters are also available.
Customers Who Bought This Also Bought