Order Entry
ContactUsLinkComponent
VWR* Flask volumetric, amber, class A, 100ml, with penny head stopper, stopper no. 13, serialized
VWR® Volumetric Flasks with Glass Stoppers, Amber Glass, Class A, Serialized
Catalog #: 10124-022
Supplier:  VWR International
VWR* Flask volumetric, amber, class A, 100ml, with penny head stopper, stopper no. 13, serialized
VWR® Volumetric Flasks with Glass Stoppers, Amber Glass, Class A, Serialized
Catalog #: 10124-022
Supplier:  VWR International

Specifications

  • Capacity:
    100 ml
  • Cat. no.:
    10124-022
  • Stopper No.:
    13
  • Stopper Type:
    Glass pennyhead
  • Certification:
    Individual

Specifications

About this item

Made from borosilicate 3.3 expansion glass.

  • Borosilicate glass construction
  • Individually serialized
  • Glass penny head stopper
  • Amber glass recommended for UV light-sensitive samples

Flasks are serialized and supplied with glass penny head stopper.

Ordering information: Flasks come with individual certificate of compliance.
Customers Who Bought This Also Bought