Pasteur Pipettes, Argos Technologies
Catalog #: 10122-560
Supplier: Argos Technologies
Small Business Enterprise
Specifications
- Sterility:Sterile
- Description:Polystyrene Pasteur Pipette
- Packaging:Individually Wrapped
- Overall Length:229 mm (9")
- Supplier No.:P0900
Specifications
About this item
Argos plastic pasteur pipettes are produced from medical-grade polystyrene in a class 100,000 cleanroom.
Pipettes are available in two sizes and are supplied individually wrapped to maintain sterility. They are gamma irradiated, DNase/Rnase-free, and non pyrogenic.
Plastic pasteur pipettes offer the aspirating precision of glass, and the safety and benefits of plastic. Plastic construction allows the long flexible stem to be bent to draw liquid from narrow or small volume tubes. These pipettes can be used with aspirating bulbs or vaccum applications to remove liquid waste from flasks, dishes, plates, and tubes.
Customers Who Bought This Also Bought