Women's Button Lab Coats, 80/20 Poly-Cotton
Catalog #: 10120-356
Supplier: VWR International
Specifications
- Clothing Size:XXL
- Garment application:Laboratory
- Gender:For ladies
- Sleeve or leg length:Long
- Closure type:Buttons
- Color:White
- Fabric:80/20 Poly-cotton
- Cat. no.:10120-356
- Chest Size:50 - 52"
- Supplier No.:12LC2-W-2XL
Specifications
About this item
These fashionable lab coats for women feature a five-button front closure, tapered back panel with a half belt, and are made with a soft but very durable 80/20 poly-cotton fabric material blend for long-term wear that can stand up to industrial laundering.
- Industrial laundry friendly
- Durable and comfortable
- Hemmed cuffs
- Side vents for easy access to pant pockets
- Designed specifically for women, this coat is tapered and has a princess-belt back
Overall length is 91.4 cm (36"). Lab coats feature a plain front, with no embroidery. Available in white only.
Designed to provide a clean professional appearance, they have 3 pockets; one breast pocket with a pencil slot, and two lower hip pockets large enough for a mini-tablet. For added convenience, there are side vents to access pants pockets.
Ordering information: Sizes 3X-Large through 5X-Large require extended lead time. Contact your Avantor sales representative for more information.
Customers Who Bought This Also Bought