Men's Button Lab Coats, 80/20 Poly-Cotton
Catalog #: 10120-324
Supplier: VWR International
Specifications
- Clothing Size:XXS
- Garment application:Laboratory
- Gender:For men
- Sleeve or leg length:Long
- Closure type:Buttons
- Color:White
- Fabric:80% polyester, 20% cotton
- Cat. no.:10120-324
- Chest Size:26 - 28"
- Supplier No.:12LC2-M-XXS
Specifications
About this item
These classic white lab coats for men include a five-button front and are made with a soft but very durable 80/20 poly/cotton fabric blend material for long-term wear that can stand up to industrial laundering.
- Industrial laundry friendly
- Durable and comfortable
- Hemmed cuffs
- Side vents for easy access to pant pockets
- Designed to provide a clean professional appearance
- One breast pocket with a pencil slot, and two oversized hip pockets large enough for a mini-tablet
Overall length is 99 cm (39"). Lab coats feature a plain front, with no embroidery. Available in white only.
Ordering information: Sizes 4X-Large and 5X-Large require extended lead time. Contact your Avantor sales representative for more information.
Customers Who Bought This Also Bought