BEST® Nitrile Disposable Gloves, Showa
Catalog #: 10119-994
Supplier: Showa
Specifications
- Ambidextrous/Hand-specific:Ambidextrous
- Glove Color:Blue
- Glove size:XS
- Length:24.1 cm (9 1/2")
- Disposable / reusable:Disposable
- Thickness:4 mil
- Finish:Textured
- Cat. no.:10119-994
- Supplier No.:7500PFXS
Specifications
About this item
BEST® gloves are for manufacturing, light-duty maintenance and cleanup, intricate parts handling, laboratory analysis/technical work, automotive applications.
- Gloves feature a rolled cuff and a textured grip
- Economy grade
Customers Who Bought This Also Bought