Specifications
- Description:Medium VertiKlean® MAX™ Sterile ribbed microfiber mop head
- Size:33×10.2×2.5 cm (13×4×1")
- Cat. no.:10119-378
- Packaging:1/Bag, 28 Bags/Case
- Supplier No.:VKMX0275
Specifications
About this item
The VertiKlean® MAX™ Mop Wipe System offers a quick and easy solution to mopping floors, walls, and other flat surfaces in any controlled environment. This versatile mop works with a variety of Contec® mop wipe covers, enabling the user to customize the mop to the cleaning task.
- Stainless steel frame is chemical resistant
- Autoclavable; can be sterilized by most common methods including gamma irradiation, ethylene oxide, or autoclave (recommended cycle is 121°C for 30 minutes)
- Easy to attach and remove mop covers
- Variety of fabric options available
- Removes contaminants easily from the environment
- Extends the life of the VertiKlean® MAX™ foam mop head
- Presaturated wipe covers eliminate the need for a bucket and wringer
- Slim profile allows easy access to confined spaces for efficient cleaning and disinfection
- Thin, lightweight design makes it easy to clean floors, walls, and ceilings
Dry and presaturated single-use wipes fit over the VertiKlean® MAX™ foam mop head and QuickConnect frame to remove contamination such as powder, dirt, and dust from floors, walls, and ceilings. The VertiKlean® MAX™ Mop Wipe System provides excellent surface contact and conformity.
It can be used to apply disinfectant solutions to surfaces when used with a bucket and wringer. Most importantly, when used for disinfection, the mop wipe covers entrap microorganisms, enabling them to be removed from the environment with each change of wipe cover.