CryoClear™ Cryogenic Vials, External Threads, Globe Scientific
Catalog #: 10118-708
Supplier: Globe Scientific
Specifications
- Cap included:Yes
- Capacity:1.00 ml
- Sterility:Sterile
- Cat. no.:10118-708
- Bottom Style:Conical bottom, self-standing
- Supplier No.:3010
Specifications
About this item
Innovation to protect precious samples.
- Non-pyrogenic, non-cytotoxic, non-mutagenic, heavy metals free, BSE/TSE free
- RNase, DNase, ATP, and Human DNA free
- Tamper evident packaging
- Autoclavable
The best and most leak-resistant cryogenic vials available for the long-term storage of your precious samples at temperatures as low as –196 °C.
The vials feature an innovative screw cap that is co-molded with a layer of thermoplastic elastomer (TPE). This special process provides the leak-proof benefits of an O-ring, while eliminating the risk of contamination and sample loss associated with the use of separate O-rings.
Each vial is printed with a unique barcode that may be used for automated data collection, accurate sample inventory or to conceal the sample's identity.
Packaging: Packaged in tamper-evident bags of 50.
Caution: Not for use in the liquid phase of liquid nitrogen.
Customers Who Bought This Also Bought