To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Ambidextrous/Hand-specific:Ambidextrous
- Glove Color:Black
- Glove size:M
- Length:230 mm
- Powdered/Powder-free:Powder-free
- Disposable / reusable:Disposable
- Latex/Latex-free:Latex-free
- Cuff style:Beaded
- Finger thickness:0.05 mm
- Palm thickness:0.05 mm
- Cat. no.:CA10098-608
- Supplier No.:OPM-NI
Specifications
About this item
Fully textured black nitrile powder-free gloves with superior resistance and grip.
- Thick and durable with ample flex for the fine artistry of tattoo, hair design, dentistry, ambulance, laboratory science, or pet care
- Fully textured to ensure a secure grip, even when wet
- Superior puncture resistance provides enhanced protection against bloodborne pathogens, chemical lubricants, and sharp instruments
- ASTM D6978-05 certified for chemotherapy handling
- Evaluated and considered acceptable by Health Canada for food handling
Nonsterile, single-use, medical examination gloves are intended to prevent transmission of a wide variety of diseases to both patients and healthcare personnel. Specifically, gloves are intended to act as a barrier between the healthcare provider and patients to prevent contamination between patient and caregiver.
Chemo-tested. Evaluated and considered acceptable by Health Canada for food handling.