Ocean Pacific® Ninja™ Powder-Free Nitrile Medical Examination Gloves, Medicom
Catalog # CA10098-606
Supplier: Medicom
Specifications
- Glove Color:Black
- Glove size:S
- Ambidextrous/Hand-specific:Ambidextrous
- Disposable / reusable:Disposable
- Latex/Latex-free:Latex-free
- Powdered/Powder-free:Powder-free
- Length:220 mm
- Cuff style:Beaded
- Finger thickness:0.05 mm
- Palm thickness:0.05 mm
- Cat. no.:CA10098-606
- Supplier No.:OPS-NI
Specifications
About this item
Fully textured black nitrile powder-free gloves with superior resistance and grip.
- Thick and durable with ample flex for the fine artistry of tattoo, hair design, dentistry, ambulance, laboratory science, or pet care
- Fully textured to ensure a secure grip, even when wet
- Superior puncture resistance provides enhanced protection against bloodborne pathogens, chemical lubricants, and sharp instruments
- ASTM D6978-05 certified for chemotherapy handling
- Evaluated and considered acceptable by Health Canada for food handling
Nonsterile, single-use, medical examination gloves are intended to prevent transmission of a wide variety of diseases to both patients and healthcare personnel. Specifically, gloves are intended to act as a barrier between the healthcare provider and patients to prevent contamination between patient and caregiver.
Chemo-tested. Evaluated and considered acceptable by Health Canada for food handling.
Packaging: Gloves are packaged 200/box, 10 boxes/case.
Frequently Bought Together