PTFE Tube Compression Reducing Union, Ace Glass Incorporated
Catalog #: 10099-320
Supplier: Ace Glass
Small Business Enterprise
Specifications
- Description:PTFE Tube Compression Reducing Union
- Tube Compression Size:⅛"
- Cat. no.:10099-320
- Fits Tubing O.D.:¼"
- Supplier No.:12711-04
Specifications
About this item
PTFE Tube Compression Reducing Union
Body and ferrules made of virgin PTFE. The nut and ferrule-gripper is made of PVDF. Performance at ambient room conditions is 120 PSI for 1/16" fittings linear decreasing to 80 PSI for 3/4" fittings and 60 PSI for fittings larger than 3/4". Performance at elevated temperatures up to 85°C/185°F: 90 PSI for 1/16" fittings linear decreasing to 60 PSI for 3/4" fittings and 40 PSI for fittings larger than 3/4".
Customers Who Bought This Also Bought