Order Entry
ContactUsLinkComponent
Flask, cylindrical, jacketed, 100mL, 60mm Schott flange
Scale Up Series™ Jacketed Cylindrical Reactor Flasks, Ace Glass
Catalog #: 10098-898
Supplier:  Ace Glass
Small Business Enterprise
Flask, cylindrical, jacketed, 100mL, 60mm Schott flange
Scale Up Series™ Jacketed Cylindrical Reactor Flasks, Ace Glass
Catalog #: 10098-898
Supplier:  Ace Glass
Small Business Enterprise

Specifications

  • Capacity:
    100 ml
  • Description:
    Jacketed Reaction Flask
  • Cat. no.:
    10098-898
  • Flange Size:
    60 mm (Duran®), NW10 (Inlet/Outlet NW)
  • Supplier No.:
    6441-02

Specifications

About this item

Scale-Up Series™ Jacketed Cylindrical Flasks are equipped with an Easy Drain glass valve and KF/NW inlet and outlet

The flask is graduated on both sides, which allows for either left- or right-handed flask orientation. The glass plug Easy Drain valve is designed to prevent accidental valve removal when opening, and incorporates a compression tube angled side arm for maximum unobstructed drainage. Flasks are available in sizes ranging from 100mL to 6000mL. Operating temperature limits are –60 to 200°C (–76 to 392°F).

Customers Who Bought This Also Bought