FlexTech™ Freezer Gloves, Thermal Hi-Vis Synthetic Shell with Latex Palm, Wells Lamont
Catalog #: 10066-726
Supplier: Wells Lamont
Specifications
- Ambidextrous/Hand-specific:Ambidextrous
- Glove Color:Green
- Glove size:L
- Disposable / reusable:Reusable
- Latex/Latex-free:Latex
- Liner material:Fleece
- Cat. no.:10066-726
- Supplier No.:Y9239TL
Specifications
About this item
The Y9239T offers great dexterity and is a perfect fit for handling objects in a cold storage environment.
- Brushed fleece lining
- Washing machine friendly
- Palm coated
- Seamless nylon
This palm-coated, lined work glove features a sandy latex shell and seamless nylon construction for comfort, dexterity, and warmth. The glove can be used in temperatures from −70 to +300 °F, and can handle dry ice for short periods of time. It also provides ANSI 3 cut resistance. A brushed fleece lining provides heightened thermal properties, and these gloves can be laundered in a washing machine.
Gloves are for use in construction, ground traffic control and general applications.
Customers Who Bought This Also Bought