Ocean Pacific® Blue Lite™ Powder-Free Nitrile Medical Examination Gloves, Medicom
Catalog #: CA10066-426
Supplier: Medicom
Specifications
- Ambidextrous/Hand-specific:Ambidextrous
- Glove Color:Blue
- Glove size:L
- Length:230 mm
- Powdered/Powder-free:Powder-free
- Disposable / reusable:Disposable
- Latex/Latex-free:Latex-free
- Cuff style:Beaded
- Finger thickness:0.05 mm
- Palm thickness:0.05 mm
- Cat. no.:CA10066-426
- Supplier No.:OPL-BL2
Specifications
About this item
Lightweight, powder-free nitrile glove that fits and feels like latex.
- Lightweight design provides exceptional comfort through the palm and thumb
- Additional thickness at fingertips ensures durability in the most crucial areas
- Internal surface is polymer coated for improved donning and biocompatibility
- Textured fingertips and bonded polymer exterior surface ensure a secure grip, even when wet
Ideal when protection against mechanical or biological agents is required. Ultra-light for optimal dexterity and tactility. Textured fingertips ensure a secure grip, even when wet. Chemo-tested.
Non sterile, single-use, medical examination gloves are intended to prevent transmission of a wide variety of diseases to both patients and healthcare personnel. Specifically, gloves are intended to act as a barrier between the healthcare provider and patients to prevent contamination between patient and caregiver.
Certifications: ASTM D6978-05 certified for chemotherapy handling.
Packaging: Gloves are packaged 200/box, 10 boxes/case.
Customers Who Bought This Also Bought