Ocean Pacific® Lab Master™ Powder-Free Nitrile Medical Examination Gloves, Medicom
Catalog #: CA10066-416
Supplier: Medicom
Specifications
- Ambidextrous/Hand-specific:Ambidextrous
- Food contact approved:Yes
- Glove Color:Purple
- Glove size:L
- Length:230 mm
- Powdered/Powder-free:Powder-free
- Disposable / reusable:Disposable
- Latex/Latex-free:Latex-free
- Cuff style:Beaded
- Finger thickness:0.05 mm
- Palm thickness:0.05 mm
- Cat. no.:CA10066-416
- Supplier No.:OPL-LM2
Specifications
About this item
Accelerator-free nitrile glove designed for wider palm, shorter fingers.
- Versatile all-purpose gloves provide all the protection and strength of nitrile without the chemical accelerators commonly found in nitrile gloves
- The DermaSense technology eliminates accelerators to reduce the risk of skin reactions
- Chemo-tested, accelerator-free, safe for food handling
- Designed for wider palm, shorter fingers
These versatile all-purpose gloves provide all the protection and strength of nitrile without the chemical accelerators commonly found in nitrile gloves. DermaSense technology eliminates accelerators to reduce the risk of skin reactions. Chemo-tested, accelerator-free.
Non sterile, single use, medical examination gloves are intended to prevent transmission of a wide variety of diseases to both patients and healthcare personnel. Specifically, gloves are intended to act as a barrier between the healthcare provider and patients to prevent contamination between patient and caregiver.
Packaging: Gloves are packaged 200/box, 10 boxes/case.
Customers Who Bought This Also Bought