To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Description:Vegetable Dye, FD&C Blue #1
- Size:50 mL
- Chemical/Physical Specifications:Blue #1
- Cat. no.:470300-996
- Grade:Laboratory
- Supplier No.:FF0400-50ML
- Disposal Method:This disposal method is published for your convenience. You MUST have checked with your federal, state, and local regulations before using this method and these methods are only applicable for small laboratory sized quantities.
The disposal of this chemical does not need pretreatment and it is not necessary for any chemical reaction to be conducted before it is disposed into a landfill or down the school drain. HOWEVER, there are numerous conditions that should be met which are outlined below before this can be discharged.
If the material is in the solid form, it can be buried in a landfill if:
a. Local regulations have been confirmed that this material can be disposed of in a landfill.
b. Chemical is packed into a cardboard box with an appropriate amount of packing material.
c. Cardboard box is sealed with durable tape.
If the material is in an aqueous form, it can be poured down the drain with excess water if:
a. Local and State regulations have been checked and you have verified that this material is suitable for this type of disposal
b. The school drain is connected to the sanitary sewer system.
c. The quantity that you are disposing of is minimal. A good rule of thumb is less than 250 mL.
d. Combinations of chemicals are not going down the drain at the same time.
e. A twenty-fold excess of water is used when washing the chemical down the drain.
A good resource to contact is the local wastewater treatment facility as they can give you guidance and be a resource on drain disposal.
Specifications
About this item
Solubility: Water
Shelf Life (months): 12
Storage: Green
Note: The chemical specifications for some items on this product page may differ from the specifications listed above. For more information, consult the Safety Data Sheet or contact your Ward's representative.